The Day Savers – A National Tradesmen Day Contest
Main product image of Compact Chalk Reel Kit (Blue), DWHT48330BC
Magnifying glass
Hover image to zoom

Compact Chalk Reel Kit (Blue), DWHT48330BC

Brand:
Dewalt
SKU:
DWHT48330BC
Rating:
(0)
Q&A:
(0)
Compact Chalk Reel Kit (Blue), DWHT48330BC
Magnifying glass
Hover image to zoom
$6.16 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue

Description

Create highly visible chalk lines for finishing work and cabinet installation with the DEWALT Compact Chalk Reel Kit (Blue). Rewind 3X faster with a 3:1 gear ratio for professional performance in a compact design. Suitable for long line marking, the 50 ft. precision braided 0.5mm string delivers crisp, clean lines. Help protect the gear mechanism with an internal clutch system for durability and long life. Get to work right away with the included 4 oz. bottle of blue chalk.

  • Long line marking - help stay productive on large jobs with a 50 ft. string that allows for long line marking.
  • Compact size - utilize the portability of a compact design without sacrificing speed or string length.
  • Convenient access - keep your chalk reel close at hand with a belt clip that provides convenient access on the job.
  • Fast performance - rewind 3x faster with a 3:1 gear ratio that provides smooth line retraction.
  • High visibility - create prominent and precise chalk lines with the high-tensile 0.5mm precision braided string.
  • Clutch system - help protect the reel's gear mechanism with an internal clutch for durability and longevity.
  • Durable design - take on tough jobs with a rubber overmolded compact case that offers slip resistance and drop protection.
  • Jobsite ready - start working right away with the included 4 oz. bottle of blue chalk.

Specs

Product Type:

Chalk Reel Kit

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy