Apply to be a TradeMaster!
Main product image of Bi-Material Chalk Reel, DWHT48333
Magnifying glass
Hover image to zoom

Bi-Material Chalk Reel, DWHT48333

Brand:
Dewalt
SKU:
DWHT48333
Rating:
(0)
Q&A:
(0)
Bi-Material Chalk Reel, DWHT48333
Magnifying glass
Hover image to zoom
$9.63 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black, Yellow

Description

–
Create precise fine lines for finishing work and cabinet installation with the DEWALT Bi-Material Chalk Reel (chalk sold separately). Help stay efficient on tough jobs with a 4:1 planetary gear system that rewinds 4X faster. Get clear and crisp results using the 1mm precision braided string and line lock feature. A rubber overmolded housing provides durability on challenging jobsites.

  • Line lock - use to create tension for crisp chalk lines without needing to hold the string.
  • Fast performance - rewind 4x faster with a 4:1 planetary gear system that operates smoothly.
  • High precision - create crisp fine lines with the 1mm precision braided string.
  • Flush handle design - help avoid accidental unwinding with a flush handle that stays in place.
  • Durable housing - take on tough jobs with a rubber overmolded compact case that offers slip resistance and drop protection.
  • Quick refills - utilize the twist cap for quick and straightforward chalk refills.

Specs

–
Material:

Plastic

Color:

Black

Yellow

Product Type:

Chalk Reel Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy