Apply to be a TradeMaster!
Main product image of Toughseries Chalk Reel Kit (Red), DWHT48335RC
Magnifying glass
Hover image to zoom

Toughseries Chalk Reel Kit (Red), DWHT48335RC

Brand:
Dewalt
SKU:
DWHT48335RC
Rating:
(0)
Q&A:
(0)
Toughseries Chalk Reel Kit (Red), DWHT48335RC
Magnifying glass
Hover image to zoom
$9.98 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide
Product Highlight: Color
Red

Description

–
Designed for tough conditions on demanding jobsites, the DEWALT TOUGHSERIES Chalk Reel Kit (Red) rewinds 6X faster with a 6:1 planetary gear system and features a durable aluminum case. Create prominent, clear chalk lines for roofing, framing, and general construction using the TOUGHSERIRES bold braided 1mm string with line lock feature. Help maximize life by maintaining this reel and making string replacements with the convenient open-access door. Get to work right away with the included 4 oz. bottle of red chalk.

  • Fast Performance - Rewind 6X faster with a 6:1 planetary gear system that operates smoothly.
  • Line Lock - Use to create tension for crisp chalk lines without needing to hold the string.
  • High Visibility - Create highly prominent chalk lines with the TOUGHSERIES reel's bold 1mm braided string.
  • Convenient Maintenance - Manage internal upkeep and make string replacements with convenient open-door access.
  • Flush Handle Design - Help avoid accidental unwinding with a flush handle that stays in place.
  • Durable Build - Help resist damage on tough jobsites with a strong aluminum housing.
  • For the Trades - TOUGHSERIES Hand Tools are designed to combat tough challenges on demanding jobsites.
  • Jobsite Ready - Start working right away with the included 4 oz. bottle of red chalk.

Specs

–
Product Type:

Chalk Reel Kit

Material:

Aluminum Oxide

Color:

Red

Blade Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy