Apply to be a TradeMaster!
Main product image of Large Capacity Chalk Reel, DWHT48337
Magnifying glass
Hover image to zoom

Large Capacity Chalk Reel, DWHT48337

Brand:
Dewalt
SKU:
DWHT48337
Rating:
(0)
Q&A:
(0)
Large Capacity Chalk Reel, DWHT48337
Magnifying glass
Hover image to zoom
$33.39 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide
Product Highlight: Color
Yellow, Black

Description

–
Create prominent chalk lines on sizeable concrete layout jobs with the DEWALT Large Capacity Chalk Reel (chalk sold separately). Rewind 4X faster with a 4:1 gear ratio and create highly visible lines using 150 ft. of heavy-duty braided string. Stay efficient on long days with a soft grip handle that is comfortable to hold and a wide access chalk fill for quick top offs. Get the durability and longevity of a robust metal crank handle that stands up to regular use.

  • Fast performance - rewind 4x faster with a 4:1 gear ratio that operates smoothly.
  • High visibility - create prominent and precise chalk lines on concrete with the heavy-duty braided string.
  • Quick refills - utilize the wide access chalk fill for fast and straightforward refills.
  • Large capacity - take on sizeable areas for concrete and masonry jobs with 150 ft. of chalk line.
  • Ergonomic housing - work long days with a soft grip handle designed to fit comfortably in your hand.
  • Durable design - get long-term reliability with a sturdy metal crank handle that holds up to regular use.

Specs

–
Material:

Aluminum Oxide

Color:

Yellow

Black

Product Type:

Chalk Reel Kit

Blade Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy