Apply to be a TradeMaster!
Main product image of Toughseries 3/8" Strike Driver, DWHT65106
Magnifying glass
Hover image to zoom

Toughseries 3/8" Strike Driver, DWHT65106

Brand:
Dewalt
SKU:
DWHT65106
Rating:
(0)
Q&A:
(0)
Toughseries 3/8" Strike Driver, DWHT65106
Magnifying glass
Hover image to zoom
$22.90 each
In Stock
In Stock
Get 3 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Chrome

Description

–
Take on challenging demolition and HVAC applications with the TOUGHSERIES 3/8 in. STRIKE DRIVER Demolition Tool, featuring 20% less bending and a square bar design. Pierce through light gauge metal and puncture lumber or drywall with the duct piercing tip. The 360° metal end cap can be struck from any angle, helping pros master tough work. With 7-in-1 functionality and 10X corrosion resistance, this STRIKE DRIVER Demolition Tool will elevate jobsite performance.

  • 7-In-1 Functionality - Tackle a variety of demolition applications with the ability to drive, strike, pierce, punch, chip, tune, and shave.
  • 10X Corrosion Resistance - Help minimize rust with a black chrome coating and nickel tip that provides protection.
  • 20% Less Bending - Take on tough work with a solid S2 steel square bar and Thru-Tang shaft which provide high resistance for prying and striking.
  • 360° Strike Cap - Strike the robust metal end cap from any angle and take advantage of the built in 1/4 in. bit holder for 1 in. bits.
  • Cutting Performance - Make rough cuts and pierce sheet metal, drywall, and wood with the serrated cutting blade.

Specs

–
Product Type:

Pry Bar

Finish:

Black Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy