Apply to be a TradeMaster!
Main product image of 200 ft. Alkaline Laser Distance Measurer, DWHT77200
Magnifying glass
Hover image to zoom

200 ft. Alkaline Laser Distance Measurer, DWHT77200

Brand:
Dewalt
SKU:
DWHT77200
Rating:
(0)
Q&A:
(0)
200 ft. Alkaline Laser Distance Measurer, DWHT77200
Magnifying glass
Hover image to zoom
$111.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Calculate area, volume, industrial measurements, and more with the DEWALT 200 ft. Alkaline Laser Distance Measurer that has an accuracy of ±1/16 in. at 32 ft. Tackle large areas with a range of 200 ft. and take measurements in a variety of positions with side button operation. Featuring a backlit color display, this battery-operated tool provides the versatility needed for complex measuring work. (AA Batteries not included).

  • Long range - cover large areas with a range of 200 ft. (60m).
  • High accuracy - make precise measurements with ±1/16 in. accuracy at 32 ft.
  • Versatile usage - calculate area, volume, industrial measurements, and more.
  • Convenient operation - take measurements from a variety of positions with intuitive side button operation.
  • Clear visibility - observe readings indoors and out with the backlit color display.
  • Ease of use - quick and easy to use with 2 (aa) batteries (not included).

Specs

–
Power Source:

Battery

Battery Type:

AA

Product Type:

Laser

Reach:

200 ft

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy