Apply to be a TradeMaster!
Main product image of 200 ft. Lithium-Ion Laser Distance Measurer, DWHT78200
Magnifying glass
Hover image to zoom

200 ft. Lithium-Ion Laser Distance Measurer, DWHT78200

Brand:
Dewalt
SKU:
DWHT78200
Rating:
(0)
Q&A:
(0)
200 ft. Lithium-Ion Laser Distance Measurer, DWHT78200
Magnifying glass
Hover image to zoom
$157.84 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
DEWALT 18 gauge finish stapler has rear exhaust to keep contaminates away from work. Long life maintenance-free motor helps to keep from staining the work surface. Tool-free depth-of-drive adjustment for proper setting of staples. Selectable trigger: sequential or contact actuation.

  • Long Range - Cover large areas with a range of 200 ft. (60m).
  • High Accuracy - Precisely calculate distance, area, volume, and more with ±1/16 in. accuracy at 32 ft. and a built-in level.
  • Versatile Operation - Take measurements from a variety of positions with side button operation and a rotating display.
  • Reliable visibility - Get clear readings indoors and out with the backlit color display.
  • Haptic Feedback - Work on noisy jobsites with the tactile confirmation of haptic feedback.
  • IP65 Rating - Helps resist damage or contamination from water and dust with an IP65 rating.
  • Easy Recharge - Lithium-ion battery compatible with a USB-C cables and connectors (power adapter sold separately).

Specs

–
Power Source:

Battery

Product Type:

Laser

Battery Type:

Rechargeable

Reach:

200 ft

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy