Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom

TOUGHSYSTEM 22" Small Tool Box

Brand:
Dewalt
SKU:
DWST08201
Rating:
(0)
Q&A:
(0)
TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom
DWST08201 has been discontinued
Discontinued August 30, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
22"

Description

–
TOUGHSYSTEM® DS150 Small Tool Box The ToughSystem® DS150 Small Case is the ideal tool storage unit, featuring a durable and thick structural foam box wall in addition to the integrated water seal and central locking mechanism. This case is compatible with the entire ToughSystem® storage line.

Features
  • Durable structural foam box walls give robust structure to the stand alone units
  • IP65 rating - water and dust resistant
  • Integrated water seal in every unit for protection of contents and long life for your equipment Specs
    • Height: 6 1/8"
    • Overall Length: 22"
    • Width: 13 1/8"

    Warranty:
    • Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Size:

22"

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm