Apply to be a TradeMaster!
Main product image of TSTAK VI 17" Stackable Deep Tool Storage Box
Magnifying glass
Hover image to zoom

TSTAK VI 17" Stackable Deep Tool Storage Box

Brand:
Dewalt
SKU:
DWST17806
Rating:
(2)
Q&A:
(0)
TSTAK VI 17" Stackable Deep Tool Storage Box
Magnifying glass
Hover image to zoom
$36.15 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
17"
Product Highlight: Depth (Inches)
17" Depth
Product Highlight: Width (Inches)
12" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Black

Description

–
The TSTAK® deep box with flat top offers new innovation in storage options. This flexible platform allows different combinations; all units can stack on top of each other and able to connect with durable side latches for easy carrying and safe stacking. This unit can be used for storage of corded and cordless tools and features a removable tray for access to essential tools. Heavy duty metal latches and hinges are built for durability.

Features
  • Flexible platform allows different combinations
  • Built in bi-material handle for easy and stable portability
  • Extra Large Volume for high tools storage
  • All units can stack one on top of the other and connected with durable side latches
  • Removable tray for quick access to tools that are most used
Warranty:
  • Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Size:

17"

Product Type:

Tool Box

Depth (Inches):

17"

Width (Inches):

12"

Length (Inches):

7"

Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I Would By This Product Again Love Dewalt

Great Product And Great Quality
Mj
North Vernon, INDIANA
7 months ago
Was this review helpful to you?

Very happy!

Great price, fast shipping, well packaged and no issues with product. Will buy here again.
Wayno
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy