Apply to be a TradeMaster!
Main product image of TSTAK I Stackable 7-Compartment Long Handle Small Parts & Tool Storage Organizer
Magnifying glass
Hover image to zoom

TSTAK I Stackable 7-Compartment Long Handle Small Parts & Tool Storage Organizer

Brand:
Dewalt
SKU:
DWST17808
Rating:
(1)
Q&A:
(0)
TSTAK I Stackable 7-Compartment Long Handle Small Parts & Tool Storage Organizer
Magnifying glass
Hover image to zoom
$32.99 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal

Description

–
TSTAK I Stackable 7-Compartment Long Handle Small Parts & Tool Storage Organizer Tool storage and organization just became easier with TSTAK® tool boxes. The Long Handle TSTAK® box features an extended length handle, heavy duty hinges, removable cups, and 3.7gal. capacity. The best part is all TSTAK® tool boxes can be connected together. Stack and connect up to 3 tool boxes together for the ultimate portable tool storage solution.

Features
  • Flexible platform allows different combinations
  • Fixed dividers for organization of drills & bits
  • Heavy-duty metal latches for rust resistance
  • All units can be stacked underneath this unit with durable side latches
  • Additional bi-material handle on top of each unit for easy & comfortable lifting

Specs
  • Height:17"
  • Overall Length: 17 1/4"
  • Width: 13"
  • Latch Material: Metal

Warranty:
  • Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Product Type:

Tool Box

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

I have other Tstak boxes and this one is a great addition to them . The large handle and the top organizer allow me to be more versatile. Plus Supplyhouse has amazing customer service and delivery times
Rise Above
Phoenix AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy