Apply to be a TradeMaster!
Main product image of 25" 15 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom
25" 15 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom
$89.20 each
In Stock
In Stock
Get 25 Fri, Oct 9 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
25"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The 15 Gallon Chest features a telescopic metal pull handle and heavy-duty 7” rubber wheels for maneuverability over the rough jobsite terrain. A one-touch latch allows for quick and easy opening with one hand. A 3-position tray provides organization of small parts inside or outside on the extended handle. The 15 Gallon Chest is water resistant, with IP43 rating and capacity load is up to 90 Lbs.

Features
  • One-Touch Latch for quick and easy opening
  • Telescopic, Metal Pull Handle for easy maneuvering
  • Large, 7" Wheels for easy steering on jobsite
  • IPX3 Water Resistance to help protect tools from water damage
  • 3-Position Tray for organization of small parts inside or outside the extended handle
Warranty:
  • Limited Lifetime Warranty

Specs

–
Size:

25"

Warranty:

Limited Lifetime

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy