Apply to be a TradeMaster!
Main product image of Tough Chest 38" 63 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom

Tough Chest 38" 63 Gal. Mobile Tool Box

Brand:
Dewalt
SKU:
DWST38000
Rating:
(1)
Q&A:
(0)
Tough Chest 38" 63 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom
$155.83 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
38"

Description

–

TOUGH CHEST Mobile Storage DEWALT Tough Chest Mobile Storage introduces steel top rails for top loading. Tool boxes, saw horses, and other items can be secured to the top of the Tough Chest Mobile Storage with bungee cords. It features heavy-duty 8" rubber wheels for maneuverability over the rough jobsite terrain and includes a water seal and durable, corrosion resistant metal latches. Tough Chest Mobile Storage delivers 154 pounds of load capacity and 63 gallon useful volume.


Features

  • Telescopic, Metal Pull Handle for easy maneuvering
  • Water-Seal Ring to help protect tools from water damage
  • Built-in Support on Lid for additional top loading


Specs

  • Width (Inch): 38"
  • Depth (Inch): 23"
  • Height (Inch)): 23"
  • Capacity: 63 Gallon


Warranty:

  • Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Size:

38"

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Box for the Price

I use this to store my honda generator and power cords. lots of room. Deep which many boxes are not. Only negative is one of the top bars arrived dented. Not a show stopper for me as this is a tool box.
CMOT
Marquette, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy