Apply to be a TradeMaster!
Main product image of Split Phase Circuit Breaker Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom

Split Phase Circuit Breaker Surge Protective Device (120/240V)

Brand:
Ditek
SKU:
DTK-120/240BK1
Rating:
(2)
Q&A:
(0)
Split Phase Circuit Breaker Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom
$99.80 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–

DITEK's DTK-120/240BK1 is a UL classified circuit breaker-style surge protective device designed and manufactured to fit a variety of residential load centers with 1" breaker spacing. This SPD is specifically designed for 120/240V split phase systems, and incorporates the latest thermally-protected MOV technology. Standard features include an LED diagnostic indicator and audible alarm with silence switch.

Features:

  • Installs directly on to load center bus bars
  • Thermally-protected MOV technology
  • Audible alarm w/ silence feature
  • Diagnostic LED provides visual indication of system power and SPD function
  • 5 Year $25,000 Residential Connected Equipment Warranty

Load Center Compatibility:

  • Square D Homeline Series - circuit breaker type "HOM"
  • Eaton BR Series - circuit breaker type "BR"
  • Siemens EQ, PL, ES, PN, SN Series - circuit breaker type "Q" or "QP"
  • GE PowerMark Gold Series - circuit breaker type "THQL"

Specs

–
Product Type:

Surge Protector

Phase:

Split

Max Surge Current:

20kA

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to install Protection

Too many fragile devices that need protection. Easy to install: move breaker at top of panel, extend wires to meet. Snap in surge protector and connect white wire to neutral buss. What could be easier.
SkipperL
Portland OR
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nearly Universal and Easy to Install

We are running out of excuses! The new BK1 fits most panels (except SquareD QO), provides excellent protection, and is made by one of the best SPD manufacturers. We have added the BK1 as a standard to our arsenal to protect our clients' expensive equipment and homes, and not only meet but exceed Code. Just do it.
BeltonAC
Belton, Texas
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy