Apply to be a TradeMaster!
Main product image of Split Phase Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom

Split Phase Surge Protective Device (120/240V)

Brand:
Ditek
SKU:
DTK-120/240HDFM
Rating:
(0)
Q&A:
(0)
Split Phase Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom
$220.67 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DITEK’s DTK-120/240HDFM is designed to protect 120/240V split phase AC power systems. This device incorporates individually fused components for maximum performance and protection in the most demanding environments. Its compact size and flush mount plate makes it an excellent choice for residential recessed electrical panel protection.

Product Features
  • 50,000 Amp per phase surge current rating ensures long service life
  • Included flush mount plate allows for installation next to recessed electrical panels
  • Diagnostic LED indicates system power and SPD function
  • UL1449 Listed Type 1 SPD
  • 5 Year $10,000 Residential Connected Equipment Warranty

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Operating Temp Range:

-31°F to 104°F

Phase:

Split

Max Surge Current:

20kA

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy