Apply to be a TradeMaster!
Main product image of Deflector Series Replacement Surge Protection Module (120V)
Magnifying glass
Hover image to zoom

Deflector Series Replacement Surge Protection Module (120V)

Brand:
Ditek
SKU:
DTK-DF120M
Rating:
(0)
Q&A:
(0)
Deflector Series Replacement Surge Protection Module (120V)
Magnifying glass
Hover image to zoom
$87.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The DTK-DF120M Deflector Series Rapid-Replacement surge protection module provides a new level of protection for 120VAC critical load circuits. The DTK-DF120M features an LED health status indicator that flashes and sounds an audible alarm on the modules’ wall mountable base when protection has been compromised. Its patented Rapid-Replacement design offers quick and easy installation with no additional wiring required. Simply remove the compromised module from its base and replace it with a new one in seconds!
Features:
  • Audible alarm sounds when protection is compromised or protection module is removed
  • Separate LED indicators for power, ground and protection status
  • Rapid-Replacement modules for ease of installation
  • Dry contacts for remote notification when service is required

Specs

–
Product Type:

Surge Module

Voltage:

120v

Warranty:

10 Year Limited