Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Thermostat Wire
18 AWG, 3 Conductor Thermostat Wire (500 ft)
Brand:
DiversiTech
SKU:
620-18-3
Rating:
(3)
Q&A:
(0)
Hover image to zoom
620-18-3 has been discontinued
Discontinued December 23, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
500 ft - 18/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
Brand:
Honeywell Genesis
SKU:
47114807
(28)
Order by
6PM
, receive 40 byÂ
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
500' Length
Specs
–
Length (Feet):
500'
Product Type:
Thermostat Wire
Conductors:
3
Gauge:
18
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3Â reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-3
 ofÂ
3
 reviews
Sort: Most Recent
I would buy this product again
It was used as condenser control wire on 5 new installs
Nick
Westchester NY
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
No complaints at all
Everything l have purchased is exactly what l ordered
Plumber
St. Mary's ks
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great value
Outstanding service, value andbrand
Bob
St. Mary's,ks
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video