Apply to be a TradeMaster!
Main product image of 1P, 1/2 HP Ivory Toggle Switch, 15A (120V)
Magnifying glass
Hover image to zoom

1P, 1/2 HP Ivory Toggle Switch, 15A (120V)

SKU:
620-605-DIVERSITECH
Rating:
(0)
Q&A:
(0)
1P, 1/2 HP Ivory Toggle Switch, 15A (120V)
Magnifying glass
Hover image to zoom
$2.49 each
BOX UP & SAVE 6%
$23.30 box of 10
$2.33 each
In Stock
In Stock
Get 10 Fri, Aug 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

Side wire design with automatic grounding and large binding head terminal screws for fast wiring. Lubricated cam provides smooth lever action. U.L. Listed. C.S.A. Certified.

15A-1/2 HP toggle switch, 120V, single pole, ivory

Specs

Horse Power:

1/2

Color:

Ivory

Amperage:

15

Voltage:

120v

Poles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy