Apply to be a TradeMaster!
Main product image of Brown Electrical Duplex Receptacle (20A, 125V)
Magnifying glass
Hover image to zoom

Brown Electrical Duplex Receptacle (20A, 125V)

SKU:
620-702
Rating:
(0)
Q&A:
(0)
Brown Electrical Duplex Receptacle (20A, 125V)
Magnifying glass
Hover image to zoom
$11.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Automatic grounding for fast installation. Heavy duty mounting strap for additional assembly strength. Copper alloy power/ground contacts for optimum continuity. Side wire design with large binding head terminal screws for fast wiring. U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).

20A, 125V, brown

Specs

–
Type:

Duplex Receptacle

Color:

Brown

Amperage:

20

Voltage:

125v

NEMA Rating:

5-15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy