Apply to be a TradeMaster!
Main product image of Single toggle cover with 1/2" mounting screws (Ivory)
Magnifying glass
Hover image to zoom

Single toggle cover with 1/2" mounting screws (Ivory)

SKU:
625-2134V
Rating:
(0)
Q&A:
(0)
Single toggle cover with 1/2" mounting screws (Ivory)
Magnifying glass
Hover image to zoom
$1.08 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Durable duplex receptacle made from non-flammable thermoplastic, phenolic material. Furnished with color-matched 1/2in. long steel mounting screws. Smooth surface with no recessed areas to collect dirt or to discolor. Full weight and thickness provide high dielectric strength, minimum moisture absorption, impact resistance. Warp resistant, fit flush to wall. U.L. Listed. C.S.A. Approved.

Single toggle cover, ivory with 1/2in. mounting screws

Specs

–
Type:

Toggle Switch Cover

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy