Apply to be a TradeMaster!
Main product image of 14" Dia. Duct Fan (1350 CFM, 65W)
Magnifying glass
Hover image to zoom

14" Dia. Duct Fan (1350 CFM, 65W)

SKU:
625-AF14
Rating:
(0)
Q&A:
(0)
14" Dia. Duct Fan (1350 CFM, 65W)
Magnifying glass
Hover image to zoom
$239.07 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Wattage
65 Watts

Description

–
The DiversiTech® 625-AF14 14 in. duct fan is an efficient way to increase air circulation, keep room temperatures consistent, and lower heating and cooling costs. Its metal construction has a powerful no-maintenance motor at 75w and 1350 CFM. It installs into any 120v system and includes detailed instructions, templates, and diagrams.

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

14"

Wattage:

65

Max Airflow (CFM):

1350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy