Apply to be a TradeMaster!
Main product image of 1P, 1 HP White Toggle Switch, 20A (120V)
Magnifying glass
Hover image to zoom

1P, 1 HP White Toggle Switch, 20A (120V)

SKU:
625-CS120W
Rating:
(0)
Q&A:
(0)
1P, 1 HP White Toggle Switch, 20A (120V)
Magnifying glass
Hover image to zoom
$13.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
Side wire design with automatic grounding and large binding head terminal screws for fast wiring. Lubricated cam provides smooth lever action. U.L. Listed. C.S.A. Certified.

20A-1 HP toggle switch, 120V, single pole, white

Specs

–
Horse Power:

1

Color:

White

Amperage:

20

Voltage:

120v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy