Apply to be a TradeMaster!
Main product image of Red Snap-In Pilot Light, 6" Leads, 250V (Pack of 5)
Magnifying glass
Hover image to zoom

Red Snap-In Pilot Light, 6" Leads, 250V (Pack of 5)

SKU:
625-L2
Rating:
(0)
Q&A:
(0)
Red Snap-In Pilot Light, 6" Leads, 250V (Pack of 5)
Magnifying glass
Hover image to zoom
$8.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Snap-In Connection
Product Highlight: Color
Red
Product Highlight: Voltage
250v
Product Highlight: Wattage
0.5 Watts

Specs

–
Product Type:

Pilot Light

Connection Type:

Snap-In

Lead Wire Length:

6"

Color:

Red

Voltage:

250v

Wattage:

0.5

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy