Apply to be a TradeMaster!
Main product image of 1/2" Liquid Tite Flexible Conduit, Non-Metallic (100ft)
Magnifying glass
Hover image to zoom

1/2" Liquid Tite Flexible Conduit, Non-Metallic (100ft)

SKU:
750-12100BOX
Rating:
(7)
Q&A:
(2)
1/2" Liquid Tite Flexible Conduit, Non-Metallic (100ft)
Magnifying glass
Hover image to zoom
$124.68 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Material
Non-Metallic

Description

–
DiversiTite™ Flexible Conduit is specifically for electrical applications. For outside, inside and industrial uses including transformer connections, air conditioning and heating. Joins with metallic or non-metallic connectors, easy to cut. Conduit is impact resistant, chemical resistant and will not kink. U.L. and C.U.L. Listed. For use as indicated in Article 351 of the 1987 NEC

1/2in x 100ft. DiversiTite Conduit – Non-Metallic (in box), 100ft. per roll

Specs

–
Length (Feet):

100'

Size:

1/2"

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would probably buy it again

HVAC
Jim's warehouse
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ordering through Supply house was easy and quick

I bought 100' of flexible conduit through Supply house and not ever having ordered through them I was a bit nervous that either there would be delays that would impact my project timetable or worse yet it would never arrive. Happily neither of those occurred and I will use supply house in the future.
Kevin
Newport Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

whoa!! THAT WAS FAST!!

I used the product to run conduit to the outlets in my yard. It was very easy to use and run. The service was fantastic. The order was placed on Sunday and it arrived at my door on that Monday. I was short one roll and was able to call the warehouse and they got the other roll to me on Tuesday. When they say they will get it to you when you need it. They are not wrong. The price was right too.
QT the beginner
Somerset, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper Tubing Sleeve

Easiest option for sleeving copper tubing, even helps in bending around corners.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Copper Sleeve

The easiest and most cost effective product to sleeve copper tubing for protection purposes.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper Sleeve

This is by far the easiest product to sleeve copper tubing up to 5/8" for protective purposes. If installing an entire roll of copper add a small amount of electrician line pulling lube and it will slide right through.
Chris
Wilmington, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper Tubing's Best Friiend

This is by far the easiest and most durable product to use for sleeving copper tubing. If you are going to insert a long length of tubing apply a liitle electricians pulling lube and the pipe will go in much more easily.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can it be buried in ground?

Asked by lle 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes. 1/2" through 1" are listed by UL for direct burial or concrete encasement applications.

Was this review helpful to you?

Q: Is this product green in color?

Asked by Jeff Harrer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The color of the liquid line is a dark metallic green.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy