Apply to be a TradeMaster!
Main product image of LeakArmor Easy Shot Refrigerant Leak Sealant w/ UV Dye (2 oz., Up to 12 Tons)
Magnifying glass
Hover image to zoom

LeakArmor Easy Shot Refrigerant Leak Sealant w/ UV Dye (2 oz., Up to 12 Tons)

SKU:
972KIT
Rating:
(0)
Q&A:
(0)
LeakArmor Easy Shot Refrigerant Leak Sealant w/ UV Dye (2 oz., Up to 12 Tons)
Magnifying glass
Hover image to zoom
$87.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
LeakArmor Easy Shot with UV dye eliminates moisture, finds and stops leaks, and prevents future leaks. Fast and easy to install; requires no pump down or recovery. Compatible with all oils and refrigerants and ideal for all systems including microchannel, heat pump and geothermal. Kit includes hose and sealant for systems up to 12 tons. 2 oz. vacuum packed can.

Features
  • Specifically designed to seal micro pores (300 microns and smaller)
  • Works when conventional solutions have failed
  • Compatible with all oils and refrigerants
  • Kit includes UV dye leak detector and sealant (vacuum-sealed can) and hose
  • Includes: Moisture Remover_Reusable Hose_UV Dye
  • Container Type: Vacuum-Sealed Can
  • Application Rate: 1 Can
  • Ducted or Ductless: Ducted
  • Equipment Size (Tons): Up to 12
  • Suitable For: All Refrigerants and Oils

Specs

–
Product Type:

Leak Sealant

Type:

Sealant

Application:

HVAC

Volume:

2 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy