Apply to be a TradeMaster!
Main product image of Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)
Magnifying glass
Hover image to zoom

Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)

SKU:
981-DIVERSITECH
Rating:
(0)
Q&A:
(0)
Super Change R22 System Retrofit & Conversion Solution (2 oz., Up to 6 Tons)
Magnifying glass
Hover image to zoom
$77.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
Super Change allows professional HVAC/R contractors a fast and easy way to convert a system from non-POE based oils and refrigerants such as R22 to newer HFC refrigerants including POE-based R407C and R410A without the need to flush the system (excluding compressor burnouts). By adding Super Change with the new refrigerant and oil, a chemical link is created between the old and new oil, thus avoiding a full flush and saving contractors significant time on a system changeout. 2 oz. vacuum packed can.

Features
  • No Changeouts Required
  • No Tools Required
  • Replaces Lineset Flush
  • Saves Time on System Conversions
  • Compatible with all refrigerants
  • Replaces R-22 line set conversion flush
  • Links mineral/AB oil to any POE/HFC refrigerant oil
  • Use with 20122, Charging Hose for Vacuum Packed Cans
  • Includes: N/A
  • Container Type: Vacuum-Sealed Can
  • Appliance Tonnage: Up to 6
  • Application Rate: 1 Can
  • Ducted or Ductless: Ducted
  • Equipment Size (Tons): Up to 6
  • Suitable For: All Refrigerants and Oils

Specs

–
Volume:

2 oz.

Type:

Refrigerant Conversion Solution

Product Type:

System Cleaner

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy