Apply to be a TradeMaster!
Main product image of Pleated Air Filter, 16"x20"x1"
Magnifying glass
Hover image to zoom

Pleated Air Filter, 16"x20"x1"

SKU:
AF1620-1
Rating:
(0)
Q&A:
(0)
Pleated Air Filter, 16"x20"x1"
Magnifying glass
Hover image to zoom
AF1620-1 has been discontinued
Discontinued February 21, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
16" x 20" x 1"

Description

Pleated Air Filter, 16"x20"x1"

One Piece Pleated Filter Uses pleated filter media that is over-molded to create "one-piece" construction. All-plastic design is more durable than cardboard and is impervious to moisture. Product is UL 900 rated.

Media:
  • 50/50 polypropylene (PP)/polyethylene (PE) blend
  • Nominal 39% efficiency
  • Electrostatically charged with graduated fiber density
  • MERV 8 efficiency rating

Specs

Application:

HVAC

Features:

Merv 8 Filter

Product Type:

Media Filter

Size:

16" x 20" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm