Apply to be a TradeMaster!
Main product image of Orange Wire Connector, 22-14 AWG (15-Pack)
Magnifying glass
Hover image to zoom

Orange Wire Connector, 22-14 AWG (15-Pack)

SKU:
C243-DIVERSITECH
Rating:
(0)
Q&A:
(0)
Orange Wire Connector, 22-14 AWG (15-Pack)
Magnifying glass
Hover image to zoom
$4.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Orange

Description

–
These connectors have a high-dielectric thermoplastic shell. These are UL listed and CSA approved. This product makes quick and secure connections.

Specs

–
Product Type:

Connector

Material:

Thermoplastic

AWG:

22-14

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy