Apply to be a TradeMaster!
Main product image of Asurity Low Profile Condensate Pump, 120V
Magnifying glass
Hover image to zoom

Asurity Low Profile Condensate Pump, 120V

SKU:
CP-22LP-P
Rating:
(1)
Q&A:
(0)
Asurity Low Profile Condensate Pump, 120V
Magnifying glass
Hover image to zoom
$129.31 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
The Asurity™ CP-22LP-P Condensate Pump is only 4-3/8 inches tall, a great option when space is at a premium.The 120 volt pump features 22 ft. of lift, vibration dampening feet and motor mounts, check valve, and overflow switch. Reservoir holds 1/3 gallon of water.Includes power fitting accepting 1/2" flexible conduit. Suitable for use with condensate up to 160°F. Asurity™ -Your Complete System for Condensate Management. This product was made by DiversiTech®.

Features
  • 22 feet maximum lift height
  • Compact size, only 4-3/8" tall
  • Handles condensate up to 160°F
  • Built-in safety overflow switch
  • Rubber isolation feet

Specs

–
Max Temp (F):

160°F

Features:

22' of Lift

Product Type:

Pump

Voltage:

120v

Includes:

Safety Switch

Hertz:

60

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

THIS PRODUCT WAS GREAT AND EXACTLY WHAT WE NEEDED

THIS CONDENSATION PUMP BETTER THAN I EXPECTED
JOE
TEXAS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy