Apply to be a TradeMaster!
Main product image of Single Phase Molded Case Switch Disconnect, 60A (240V)
Magnifying glass
Hover image to zoom

Single Phase Molded Case Switch Disconnect, 60A (240V)

SKU:
DDS-60SW
Rating:
(0)
Q&A:
(0)
Single Phase Molded Case Switch Disconnect, 60A (240V)
Magnifying glass
Hover image to zoom
$51.03 each
In Stock
In Stock
Get 19 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–
The DDS-60SW Molded Case Switch Disconnect is rugged and easy to use like an ordinary light switch. It eliminates the pullout handle used in traditional AC disconnects and easy to install. It is UL listed and rated for outdoor applications..

Product Features
  • 60A Rated
  • Single-phase, two-wire, 240 VAC or split-phase, 3-wire 240 VAC
  • Molded Case Switch with color coded on-off switch indicators
  • NEMA 3R Rated metallic enclosure for outdoor applications
  • Side door opens more than 180 degrees for maximum access•
  • Folded pivot locking tab
  • Knock-outs available on four side

Specs

–
Product Type:

Switch/Fuse Combo

Voltage:

240v

Amperage:

60

Type:

Non-Fused

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy