Apply to be a TradeMaster!
Main product image of Digital 1-Phase Line Voltage Monitor Motor Protector
Magnifying glass
Hover image to zoom

Digital 1-Phase Line Voltage Monitor Motor Protector

SKU:
DSP-1
Rating:
(0)
Q&A:
(0)
Digital 1-Phase Line Voltage Monitor Motor Protector
Magnifying glass
Hover image to zoom
$86.75 each
In Stock
In Stock
Get 7 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Automatic voltage monitor and control system. Continuously measures incoming line voltage, allowing detection of any voltage outside the tolerances that you set. If these limits are exceeded, the response timer begins counting. you may also set response time - a short time for a quick response or a long time to avoid nuisance tripping. If the voltage remains outside the tolerance after the time has elapsed, the DSP-1 will turn off its output relay and protect your device. While output is off, an additional delay timer activates to avoid rapid restarts.

Product Features

  • Digital voltmeter displays instantaneous line voltage. Automatic voltage tester adjusts from 90 to 300 volts; 
  • Adjustable response timer (0.1 to 10 sec.) prevents nuisance tripping;
  • Adjustable delay timer (1 to 720 sec.) prevents rapid restarts;
  • Digital display makes for easy viewing and operation

Product Specifications

  • Voltmeter: 70 to 325 Volts
  • Voltage Set Point: 90 to 300 Volts
  • Tolerance Limits: 6 to 18%
  • Response Timer: 0.1 to 10 seconds
  • Delay Timer: 1 to 720 seconds
  • Output Relay: 10 Amps, 250 VAC resistive, single-pole/double-throw
  • Control Input: 18 to 250 VAC with anticipator load for 24 volt thermostats

Specs

–
Product Type:

Motor Protector

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy