The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Side Entry Cross Switch Trap, DTK207
Magnifying glass
Hover image to zoom

3/4" Side Entry Cross Switch Trap, DTK207

SKU:
DTK207
Rating:
(0)
Q&A:
(0)
3/4" Side Entry Cross Switch Trap, DTK207
Magnifying glass
Hover image to zoom
$72.62 each
In Stock
In Stock
Get 1 Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3/4" Diameter

Description

The Asurity DTK207 3/4 inch Drain Trap Kit contains everything required for a fast and complete installation. Clear PVC trap assures blockages are easily visible, heading off potential problems before they become severe. Ideal for condensate drain lines. Includes a 3/4 inch U trap with a 1 inch drop, a CS-1 Float Switch, 3/4 inch adapter, cross, two watertight caps, and a cleaning brush.


Features:

  • Clear PVC trap provides easy visibility of condensate flow and blockages
  • Tough, durable, schedule 40 PVC fittings for years of reliability
  • Multiple cleanouts for easy maintenance
  • 3/4 in. CS-1 Float Switch protects against condensate overflow
  • Watertight caps (2) allow easy access to clean drain traps; fit securely for no leakage
  • Includes cleaning brush for easy removal of drain trap debris

Specifications:

  • Includes: 3/4 in. CS-1 Float Switch; 3/4 in. Trap (1 in. Drop); 3/4 in. Tee; Reducer; 3/4 in. Cross; 3/4 in. Adapter; Cleaning Brush; Watertight Cap(s)  
  • Fitting Type: Varies (Kit)  
  • Ducted or Ductless: Ducted  
  • Inside Diameter (I.D.): 3/4 in.  
  • Schedule 40 PVC: Yes  
  • Max Temperature Rating: 140°F  
  • Style: U Trap  

Specs

Includes:

Brush

Diameter (Inches):

3/4"

Product Type:

Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy