Apply to be a TradeMaster!
Main product image of Digital 3-Phase Line Voltage Monitor Motor Protector
Magnifying glass
Hover image to zoom

Digital 3-Phase Line Voltage Monitor Motor Protector

SKU:
DTP-3
Rating:
(0)
Q&A:
(0)
Digital 3-Phase Line Voltage Monitor Motor Protector
Magnifying glass
Hover image to zoom
$179.94 each
In Stock
In Stock
Get 4 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Offers continuous protection against voltage anomalies which can damage compressors, motors and other sensitive electrically operated devices. PROTECTION: Loss of Phase, Phase Reversal, Voltage Imbalance, Low Voltage, High Voltage DISPLAY: Large custom LCD display indicates all operating conditions at a glance. Three large sets of digits provide easy system troubleshooting. VOLTMETER: Three independent voltmeters read both line and contactor load (backside) voltages. MONITORED VOLTAGE: 160 to 600 Volts 50-60 Hz. POWER SUPPLY: Power for the WPC-500 is automa¬tically derived from any active phase. System operation is not dependent on the control voltage or a specific phase for power. CONTROL VOLTAGE: 19-277 VAC. Anticipator load is provided for operation with 24 volt electronic and mechanical thermostats. OPERATING VOLTAGE SET POINT: 175 to 650 VAC. Digitally adjustable in one volt increments. VOLTAGE TRIP POINT: Adjustable in 1% increments between 6% and 18% of selected operating voltage. Restart voltage set point (hysterisis) fixed at cutout voltage + 3%. VOLTAGE SYMMETRY: Adjustable imbalance trip point from 2% to 25% of selected operating voltage. RESPONSE TIMES: Phase Loss/Reversal: 100 mS max. Imbalance: Adjustable Response Timer Over or Under Voltage: Adjustable Response Timer LOCKOUT DELAY TIMER: Fully adjustable 0 to 720 Seconds (0 to 12 minutes). Digital display shows re- maining time and user set points. SEQUENTIAL START TIMER: 0 to 30 seconds in one second increments. RESPONSE TIMER: 0.1 to 20 Seconds. Digital display shows remaining time and user set points. MEMORY: Up to 25 past fault conditions are stored for later retrieval and analysis. The faults may be dis- played or cleared by the front panel buttons.

Digital 3-Phase Motor Protector

Specs

–
Product Type:

Motor Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy