Apply to be a TradeMaster!
Main product image of Ground Clamp for 8, 6, 4 Bare Grounding Wire (Fits 1/2" to 1" Pipe)
Magnifying glass
Hover image to zoom

Ground Clamp for 8, 6, 4 Bare Grounding Wire (Fits 1/2" to 1" Pipe)

SKU:
PI237
Rating:
(2)
Q&A:
(0)
Ground Clamp for 8, 6, 4 Bare Grounding Wire (Fits 1/2" to 1" Pipe)
Magnifying glass
Hover image to zoom
$15.69 each
In Stock
In Stock
Get 15 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 1"

Specs

–
Product Type:

Clamp

Type:

Grounding

Size:

1/2" to 1"

AWG:

8-4
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
4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supplyhouse.com stands behind the sale.

I ordered two ground clamps. One was perfect, but the other was a cheap piece of trash with no markings on it, placed into the sealed bag. One phone call to Supplyhouse.com fixed the problem. Many thanks to the staff at Supplyhouse.com.
MICHAEL IN INDIANA
USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Gas Piping Bond

Keep these on hand for when they get lost at the job site.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?