Shop Resideo Sale
Main product image of 4" L x 2-1/8" W x 2-1/8" D Galvanized Steel Utility Box w/ 1/2" Knockout
Magnifying glass
Hover image to zoom

4" L x 2-1/8" W x 2-1/8" D Galvanized Steel Utility Box w/ 1/2" Knockout

SKU:
PI361
Rating:
(0)
Q&A:
(0)
4" L x 2-1/8" W x 2-1/8" D Galvanized Steel Utility Box w/ 1/2" Knockout
Magnifying glass
Hover image to zoom
$6.19 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Depth (Inches)
2-1/8" Depth

Description

–
Image depicted is of the PI360 model.

Steel Utility Boxes are used for convenience outlets, switch boxes and small junction boxes.

Specifications:
  • PI361 Steel Utility Box
  • Length 4"
  • Width 2-1/8"
  • Depth: 2-1/8"
  • Capacity (cubic in): 14.5
  • Knockout (in): 1/2

    Specs

    –
    Material:

    Galvanized Steel

    Length (Inches):

    4"

    Width (Inches):

    2-1/8"

    Depth (Inches):

    2-1/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy