Apply to be a TradeMaster!
Main product image of Plated Steel Blank Utility Cover (2-11/32" Width x 4-1/4" Length)
Magnifying glass
Hover image to zoom

Plated Steel Blank Utility Cover (2-11/32" Width x 4-1/4" Length)

SKU:
PI367
Rating:
(0)
Q&A:
(0)
Plated Steel Blank Utility Cover (2-11/32" Width x 4-1/4" Length)
Magnifying glass
Hover image to zoom
$3.63 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4", 2-11/32"

Description

–
Ideal for exposed work applications, providing an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.

Specs

–
Type:

Blank

Size:

4-1/4"

2-11/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy