Apply to be a TradeMaster!
Main product image of Asurity Pro Condensate Pump w/ Tubing (120V, 22' Lift)
Magnifying glass
Hover image to zoom

Asurity Pro Condensate Pump w/ Tubing (120V, 22' Lift)

SKU:
PROCP-22ST
Rating:
(3)
Q&A:
(0)
Asurity Pro Condensate Pump w/ Tubing (120V, 22' Lift)
Magnifying glass
Hover image to zoom
$64.26 each
In Stock
In Stock
Get 9 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

Asurity PROCP-22S series pumps beat the industry standard of 20’ lift height by 2 feet and come with innovative features such as: vibration dampening feet and motor mounts, metal mounting tabs, four inlet holes (and 3 poly covers for the unused), built in safety overflow switch for added protection and detailed installation instructions. Two terminals are provided allowing the installer flexibility to connect air-handler shut-down, an important safety consideration. PROCP-22ST also features 20' of 3/8" tubing.

Specs

Features:

22' of Lift

Includes:

Safety Switch

Max Temp (F):

160°F

Capacity:

1/2 Gallon

Voltage:

120v

Amperage:

1.9

Hertz:

60

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product And Quick Delivery

We use the pump in various maintenance jobs that we do and it is always very helpful to have in the maintenance shop.
Holli
Coldspring, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product a lot for my crawlspace business.

I use this product with all my dehumidifier installations.
Cj
Wintervile Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Product

To remove water from HVAC systems.
Sam
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy