Apply to be a TradeMaster!
Main product image of Sani C-N-D Disinfectant (1 Gallon)
Magnifying glass
Hover image to zoom

Sani C-N-D Disinfectant (1 Gallon)

SKU:
SANI-CND
Rating:
(3)
Q&A:
(0)
Sani C-N-D Disinfectant (1 Gallon)
Magnifying glass
Hover image to zoom
$33.05 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sani C-N-D Disinfectant (1 Gallon)

This product is bactericidal according to the AOAC Use Dilution Test method on hard inanimate surfaces and a 10-minutes contact time against the following organisms: Salmonella enterica, Staphylococcus aureus.

DISINFECTION/FUNGICIDAL DIRECTIONS: Apply this product to hard, inanimate, non-porous surfaces with a cloth, mop or mechanical spray device. For heavily soiled areas, a preliminary cleaning is required. When applied with a mechanical spray device, surfaces must be sprayed until thoroughly wetted. For sprayer applications, use a coarse pump or trigger sprayer. Spray 6-8 inches from surface and rub with brush, sponge or cloth. Do not breathe spray. Treated surfaces must remain wet for 10 minutes.

Note: With spray applications cover or remove all food products.

MOLD AND MILDEW CONTROL DIRECTIONS: This product will effectively inhibit the growth of mold and mildew, Aspergillus niger and their odors on hard, nonporous surfaces. To control the growth of mold and mildew and their odors on hard, non-porous surfaces, apply this product undiluted. Thoroughly wet all treated surfaces completely. Allow surface to remain wet for 10 minutes. Let surface air dry. Repeat application weekly or when growth or odor reappears.

TO SANITIZE: Apply undiluted solution to hard, inanimate, non-porous surfaces, thoroughly wetting surfaces as required with a brush, cloth, mop, sponge or mechanical spray device or by immersion. For heavily soiled areas, a preliminary cleaning is required. For sprayer applications, use a coarse spray device. Spray 6-8 inches from surface. Rub with brush, sponge, mop or cloth. Do not breathe spray. Let stand for 5 minutes. Then wipe. Allow to air dry. Replace product if it becomes visibly dirty.

Note: With spray applications cover or remove all food products. Staphylococcus aureus Klebsiella pneumoniae

Features:
  • Disinfectant, Cleaner, Mildewstat, Fungicide,
  • Sanitizer - Non-Food Contact Surfaces

Specs

–
Type:

Disinfectant

Application:

Surfaces

Volume (Fluid):

128 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

Fast Shippmet, great product
cri
mia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did Not Work

I have been trying different products to eliminate "Dirty Sock Syndrome" from my HVAC system. This product was recommended by an HVAC contractor. It did not solve the problem.
Smelly
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!!!!

Product perford just as advertized. Used it to spray clean the two air handlers connected to my Fujitsu Heat Pump /AC unit for my Sunroom and it did an excellent job. I am completely satisfied.
Florida retired
Poinciana, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy