Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
40VA Transformers
208/240 (Primary) 24V (Secondary) 40VA Rating Foot Mount Transformer, Class 2 1585 UL Rated
Brand:
DiversiTech
SKU:
T2403
Rating:
(0)
Q&A:
(0)
Hover image to zoom
T2403 has been discontinued
Discontinued April 4, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
Class II Foot Mount 208/240V Input & 24V Output, 40VA Transformer
Brand:
Packard
SKU:
PF22440
(0)
Order by
today
, receive 55 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Foot
Description
–
Transformers - Class 2 1585 UL Recognized 208/240V to 24V, 40VA
The transformers provide the power source for heating, air conditioning, or refrigeration systems.
Specs
–
Voltage (Primary):
208V
240V
Voltage (Secondary):
24v
VA Rating:
40
Mount:
Foot
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video