Shop Resideo Sale
Main product image of 3/4" Leak Test Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom

3/4" Leak Test Gauge (0-15 PSI)

SKU:
TG-05
Rating:
(1)
Q&A:
(0)
3/4" Leak Test Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom
$35.57 each
In Stock
In Stock
Get 3 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Size
3/4"

Description

–
3/4" Leak Test Gauge (0-15 PSI)

This Gas gauge test is ideal for teasing all new installations of or leaks and passing inspection code. The special sensitive diaphragm gauges for more accurate low pressure readings.

Specs

–
Measures:

Pressure

Connection Size:

3/4"

Product Type:

Gauge

PSI Range:

0-15

Max Pressure (PSI):

5

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

convenient fitting unreliable guage

buying this for the 3rd time. Fitting is easy to use with the Schrader valve but the gauge is not reliable
waterskier
Virginia
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy