Apply to be a TradeMaster!
Main product image of On-Off DPST Toggle Switch w/ Screw Term. (20-250V)
Magnifying glass
Hover image to zoom

On-Off DPST Toggle Switch w/ Screw Term. (20-250V)

SKU:
TS-4
Rating:
(0)
Q&A:
(0)
On-Off DPST Toggle Switch w/ Screw Term. (20-250V)
Magnifying glass
Hover image to zoom
$28.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
20 Amps
Product Highlight: Switch Action
DPST
Product Highlight: Voltage
250v, 120-240V, 20v, 125v

Description

–
**Note:** Image may not be exact representation of item.

Toggle Switch – DP-ST – ON/OFF, A Rating
They are UL listed and furnished with screw terminals. The ratings are A:20A- 125VAC, 20-250 VAC, 1 HP at 120-240 V.

Specs

–
Product Type:

Switch

Type:

Toggle Switch

Horse Power:

1

Amperage:

20

Switch Action:

DPST

Voltage:

250v

120-240V

20v

125v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy