Apply to be a TradeMaster!
Main product image of Asurity Ultra Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom

Asurity Ultra Condensate Pump (120V, 22' Lift)

SKU:
ULTRACP-22
Rating:
(6)
Q&A:
(1)
Asurity Ultra Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom
$82.01 each
In Stock
In Stock
Get 64 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

–

Asurity ULTRACP-22 series pumps beat the industry standard of 20" lift height by 2 feet and comes with innovative features such as: translucent tank for easy & fast inspection, vibration dampening feet & motor mounts, metal mounting tabs, four inlet holes (and 3 poly covers for the unused), LED indicators, float switch and duckbill-style check valve, and detailed installation instructions. Two 1/4" quick connect terminals provide the installer fast and easy connections to the built-in overflow switch to shut-down the system and prevent flooding, an important safety feature.


Specifications:

  • Amps: 1.9
  • Floatless Sensor: No
  • Hertz: 60
  • High Level Switch: Yes
  • Horsepower: 1/30
  • Max Condensate Temp. (Degrees): 160°F
  • Max Flow Rate (GPH): 96
  • No. of Inlets: 4
  • Self-Cleaning: No
  • Tank Capacity (Gal.): 0.5
  • Variable Speed and Lift: No
  • Volts: 120

Specs

–
Max Temp (F):

160°F

Includes:

Safety Switch

Features:

22' of Lift

Capacity:

1/2 Gallon

Voltage:

120v

Amperage:

1.9

Hertz:

60

Number of Inlets:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 6 reviews
80% would recommend this product
4.5
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good features, poor warranty.

I liked the look of this pump, and it seemed like an excellent fit for my needs. Unfortunately, the unit I got died a year into its 3 year warranty. Maybe just unlucky, but after an e-mail & 5 calls to Diversitech, they did not get back to me about a warranty replacement. Hopefully you get a reliable unit, but if not, do not expect the warranty to be honored.
Ockham
Ferndale, Michigan
3 months ago
Was this review helpful to you?

Reliable condensation pump.

My original unit after 11 years needed replacing and decided to stay with this brand. Only upgrading from 16 to the 22 lift pump to get similar features and the delivery was on time. This slightly larger unit required a change to reposition one of the drain pipes. Another nice feature is they now use a see through plastic tank. This pump runs around 65 decibels using a iOS phone app.
Mark
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

Found just what I needed at a great price.
FBCRunge
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

replaced conensate pump on my furnace. like that it is see thru! they will tell you what model to purchase to replace the old one.
Bud
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement works.

Unit is a direct replacement for DIVERSITECH CP-22. I like the translucent tank color that allows me to view water level, float, pump, etc. Easy installation using existing mounting location on furnace.
Ken
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and vendor

Replaces the previous same unit that has lasted years. Like the see through bottom!
Rob
Silver Spring, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I Have replaced my condensate Pump Tank 2 tmes in 4 years due to it cracking and breaking l The plastic is hard and easy to crack if bumped. Is there a tank replacement Available. Last order 11/22/2021 #10752732

Asked by johnosr 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is the replacement for the old DiversiTech CP-22 pump. For a comparable alternative, feel free to check out Little Giant SKU: 554425 - https://www.supplyhouse.com/Little-Giant-554425-VCMA-20ULS-80-GPH-Automatic-Condensate-Removal-Pump-w-Safety-Switch-14724000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy