Apply to be a TradeMaster!
Main product image of Asurity Ultra Condensate Pump w/ Tubing (120V, 22' Lift)
Magnifying glass
Hover image to zoom

Asurity Ultra Condensate Pump w/ Tubing (120V, 22' Lift)

SKU:
ULTRACP-22T
Rating:
(1)
Q&A:
(0)
Asurity Ultra Condensate Pump w/ Tubing (120V, 22' Lift)
Magnifying glass
Hover image to zoom
$91.68 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

–
Asurity ULTRACP-22 series pumps beat the industry standard of 20" lift height by 2 feet and comes with innovative features such as: translucent tank for easy & fast inspection, vibration dampening feet & motor mounts, metal mounting tabs, four inlet holes (and 3 poly covers for the unused), LED indicators, float switch and duckbill-style check valve, and detailed installation instructions. Two 1/4" quick connect terminals provide the installer fast and easy connections to the built-in overflow switch to shut-down the system and prevent flooding, an important safety feature. The ULTRACP-22T model includes 20 feet of 3/8" tubing.

Specifications:
  • Amps: 1.9
  • Floatless Sensor: No
  • Hertz: 60
  • High Level Switch: Yes
  • Horsepower: 1/30
  • Max Condensate Temp. (Degrees): 160°F
  • Max Flow Rate (GPH): 96
  • No. of Inlets: 4
  • Self-Cleaning: No
  • Tank Capacity (Gal.): 5
  • Variable Speed and Lift: No
  • Volts: 120

Specs

–
Includes:

Safety Switch

Features:

22' of Lift

Max Temp (F):

160°F

Voltage:

120v

Capacity:

1/2 Gallon

Amperage:

1.9

Hertz:

60

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again.

Been installed 2 weeks. Working great. The se through tank is nice. You can easily see when cleaning is needed. Very quiet operation and easy installation.
MM
Thomasville NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy