Apply to be a TradeMaster!
Main product image of ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)
Magnifying glass
Hover image to zoom

ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)

SKU:
ULTRAIQP-T
Rating:
(0)
Q&A:
(0)
ClearVue Condensation Pump w/ Tubing, Variable Speed Pump & Floatless Sensor (120V)
Magnifying glass
Hover image to zoom
ULTRAIQP-T has been discontinued
Discontinued October 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v

Description

The Asurity ULTRAIQP-T is the most advanced, intelligent condensate pump available. TMR sensor technology (Tunneling Magnetoresistance) senses water flow and automatically adjusts motor speed allowing for quiet operation that minimizes pump noise. The ULTRAIQP can detect potential line blockage and automatically increase water pressure and pulse to quickly clear clogs. Equipped with "end-of-season" mode, after 30-days of not detecting water, the pump automatically drains water from the tank. Equipped with a built in safety overflow switch with common, run, and alarm connections and 4 LED indicators (ready, motor-on/draining, clean cycle pending, alarm condition detected). The pump also features a see-through tank to give the service tech and homeowner a clear view of water, blockage, and buildup in the tank. This clear tank allows for quick troubleshooting due to normal buildup caused by daily condensate generation. 20 ft. of tubing included.


Features:

  • Intelligent variable speed operation senses water flow and adjusts motor speed automatically allowing for quiet operation
  • Self-cleaning feature detects when a drain line is partially or fully clogged, increasing the pressure in the drain line and pulses to clear the clog
  • End-of-season mode. After 30-days of not detecting water, the pump automatically drains water from the tank
  • 22 ft maximum lift height
  • Built-in safety overflow switch with alarm and run contacts shuts the system down preventing overflow
  • LED and audible indicators confirm pump status
  • Removable check valve for easy cleaning
  • Removable check valve for easy cleaning

Specs

Voltage:

120v

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm