Apply to be a TradeMaster!
Main product image of Stranded Copper Wire, 10 GA (Red, 10 ft)
Magnifying glass
Hover image to zoom

Stranded Copper Wire, 10 GA (Red, 10 ft)

SKU:
W102
Rating:
(0)
Q&A:
(0)
Stranded Copper Wire, 10 GA (Red, 10 ft)
Magnifying glass
Hover image to zoom
$21.28 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
10' Length
Product Highlight: Color
Red
Product Highlight: Voltage
600

Description

The DiversiTech W102 Red Stranded Copper Wire in Clear Dispenser Pack, 10 Gauge, 10 ft. copper wire is UL listed and THHN wire. It is 19 strand copper and is 600 V as well as 90ºC Stranded.


Features:

  • Manufactured in United States
  • UL Listed
  • Thermoplsatic High Heat Nylon coated wire
  • 19 strand copper, 600V, and 90 degree C

**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Specs

Length (Feet):

10'

Temperature:

194 Degree F

Voltage:

600

Wire Type:

THHN

AWG:

10

Color:

Red

Type:

Stranded

Conductors:

19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy