Apply to be a TradeMaster!
Main product image of Spool of Stranded Copper Wire, 10 GA (White, 100 ft)
Magnifying glass
Hover image to zoom

Spool of Stranded Copper Wire, 10 GA (White, 100 ft)

SKU:
W105-100
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 10 GA (White, 100 ft)
Magnifying glass
Hover image to zoom
$151.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Voltage
600
Product Highlight: Color
White

Description

–

The DiversiTech W105-100 White Stranded Copper Wire on Spool, 10 Gauge, 100 ft. Spool copper wire is UL listed and THHN wire. It is 19 strand copper and is 600 V as well as 194 degree Fahrenheit Stranded.


Features:

  • Manufactured in United States
  • UL Listed
  • Thermoplsatic High Heat Nylon coated wire
  • 19 strand copper, 600V, and 90 degree C


**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Specs

–
Wire Type:

THHN

Length (Feet):

100'

Temperature:

194 Degree Fahrenheit

Voltage:

600

Product Type:

Copper Wire

AWG:

10

Color:

White

Type:

Stranded

Conductors:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy