Apply to be a TradeMaster!
Main product image of Stranded Copper Wire, 12 GA (Green, 15 ft)
Magnifying glass
Hover image to zoom

Stranded Copper Wire, 12 GA (Green, 15 ft)

SKU:
W123
Rating:
(0)
Q&A:
(0)
Stranded Copper Wire, 12 GA (Green, 15 ft)
Magnifying glass
Hover image to zoom
$19.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Color
Green

Description

–
Stranded Copper Wire in Clear Dispenser Pack

UL, 600 V, 90°C Stranded THHN wire. 19 strand copper

**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU

Specs

–
Length (Feet):

15'

Wire Type:

THHN

AWG:

12

Color:

Green

Type:

Stranded

Conductors:

19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy