Apply to be a TradeMaster!
Main product image of Spool of Stranded Copper Wire, 14 GA (Black, 100 ft)
Magnifying glass
Hover image to zoom

Spool of Stranded Copper Wire, 14 GA (Black, 100 ft)

SKU:
W141-100
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 14 GA (Black, 100 ft)
Magnifying glass
Hover image to zoom
$78.25 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black

Description

–

Stranded Copper Wire on Spool


UL, 600 V, 90°C Stranded THHN wire. 19 strand copper. 100 ft. per spool.


**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU


Features:

  • Color: Black  
  • Volts: 600  
  • Product Length: 100 ft.  
  • Temperature Rating: 90°C  
  • Ducted or Ductless: Both Ducted and Ductless  
  • Wire Gauge Conductors: 14  
  • Insulation Type: Copper Wire  
  • Number of Strands: 19
  • Manufactured in United States 
  • UL Listed 
  • Thermoplsatic High Heat Nylon coated wire

Specs

–
Length (Feet):

100'

Wire Type:

THHN

Voltage:

600V

AWG:

14

Color:

Black

Type:

Stranded

Conductors:

19

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy