Apply to be a TradeMaster!
Main product image of Stranded Copper Wire, 14 GA (Red, 20 ft)
Magnifying glass
Hover image to zoom

Stranded Copper Wire, 14 GA (Red, 20 ft)

SKU:
W142
Rating:
(0)
Q&A:
(0)
Stranded Copper Wire, 14 GA (Red, 20 ft)
Magnifying glass
Hover image to zoom
$15.29 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Color
Red

Description

–

The DiversiTech W142 Red Stranded Copper Wire in Clear Dispenser Pack, 14 Gauge, 20 ft. copper wire is UL listed and THHN wire. It is 19 strand copper and is 600 V as well as 90ºC Stranded.


Features:


  • Manufactured in United States
  • UL Listed
  • Thermoplastic High Heat Nylon coated wire
  • 19 strand copper, 600V, and 90 degree C

Specs

–
Wire Type:

THHN

Length (Feet):

20'

AWG:

14

Color:

Red

Type:

Stranded

Conductors:

19

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy