Apply to be a TradeMaster!
Main product image of Spool of Stranded Copper Wire, 8 GA (Black, 50 ft), W801-50
Magnifying glass
Hover image to zoom

Spool of Stranded Copper Wire, 8 GA (Black, 50 ft), W801-50

SKU:
W801-50
Rating:
(0)
Q&A:
(0)
Spool of Stranded Copper Wire, 8 GA (Black, 50 ft), W801-50
Magnifying glass
Hover image to zoom
$113.90 each
In Stock
In Stock
Get 5 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
50' Length

Description

–
W801-50 is a Spool of Stranded Copper Wire, 8 GA (Black, 50 ft) manufactured by Diversitech.

Specs

–
Type:

Stranded

Color:

Black

AWG:

8

Length (Feet):

50'

Wire Type:

THHN

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy