Apply to be a TradeMaster!
Main product image of Stranded Copper Wire, 08 GA (Black, 10 ft)
Magnifying glass
Hover image to zoom

Stranded Copper Wire, 08 GA (Black, 10 ft)

SKU:
W801
Rating:
(0)
Q&A:
(0)
Stranded Copper Wire, 08 GA (Black, 10 ft)
Magnifying glass
Hover image to zoom
$23.21 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black

Description

–

Stranded Copper Wire in Clear Dispenser Pack


UL, 600 V, 90°C Stranded THHN wire. 19 strand copper


**Please note that the image displayed does not necessarily match the color/gauge/length of this particular SKU


The DiversiTech W801 Black Stranded Copper Wire in Clear Dispenser Pack, 8 Gauge, 10 ft. copper wire is UL listed and THHN wire. It is 19 strand copper and is 600 V as well as 90 degree Celsius rated. Stranded.


Features:

  • Manufactured in United States
  • UL Listed
  • Thermoplsatic High Heat Nylon coated wire
  • 19 strand copper, 600V, and 90 degree C


Specifications:

  • Color: Black
  • Voltage: 600 V
  • Product Length: 10 ft.
  • Temperature Rating: 90°C
  • Ducting: Suitable for both ducted and ductless applications
  • Wire Gauge (Conductors): 8 AWG
  • Conductor Material: Copper
  • Number of Strands: 19

Specs

–
Length (Feet):

10'

Wire Type:

THHN

Voltage:

600V

AWG:

8

Color:

Black

Type:

Stranded

Conductors:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy